£45.79
Ex VAT
£54.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Interlocking tile version of our popular dual-layer mat.
• Interlocking tile version of our popular dual-layer mat
• Interlocking tile modules designed to cover unusual or large floor areas.
• Simply connect mats together in any configuration to create a seamless ant-fatigue surface.
• Self-extinguishing top surface provides resilience to many industrial chemicals.
• Comfortable foam 'cushion' backing for fatigue relief.
• Ramped edges reduce the risk of trips.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5013745002647 |
Length | 500mm |
Material | PVC |
MFR Part No. | DP010009 |
Product Type | End Tile |
Thickness | 14mm |
UNSPSC Code | 52101511 |
Width | 500mm |