noscriptF.I.T.™ Ramp Edges | Cromwell Tools

Wearwell

F.I.T.™ Ramp Edges

4 Variations

The most versatile 12" x 12" interlocking ergonomic flooring system in the market. The patented LockSafe® connections simply snap together and configure to fit your exact work space. The top surface and underside of F.I.T.™ tiles are designed to allow rapid drainage of fluids.

• Most versatile modular tile
• Customisable in 3" increments
• Secure and seamless connections
• Ability to replace single tiles saves money and down time
• Silicone-Free
• Overall Dimensions: (L) 8cm x (W) 30cm