£52.49
Ex VAT
£62.99
Inc VAT
2 Variations Available
Product Details
Product Specification
• Interlocking entrance tiles designed to be laid to surface.
• Does not require a matwell.
• Solid surface tiles effectively capture dirt to protect interior floors.
• Hardwearing nylon carpet inserts scrape dirt and wipe moisture.
• PVC base tile is manufactured from 100% recycled materials.
• Suitable for high volume footfall in commercial locations.
• Optional 'impact-resistant' bevelled edges and corners and T-pieces withstand heavy shopping trolleys.
• Co-ordinating Alba carpet can also be supplied in rolls for primary and secondary dirt barrier use.
• Slip tested to BS 7976-2:2002 Pendulum Test.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5013745007086 |
Length | 2000mm |
Material | PVC |
MFR Part No. | PSE00002 |
Product Type | Edge |
Thickness | 12mm |
UNSPSC Code | 52101511 |
Width | 78mm |