£42.79
Ex VAT
£51.35
Inc VAT
4 Variations Available
Product Details
Product Specification
• Interlocking entrance tiles designed to be laid to surface.
• Does not require a matwell.
• Solid surface tiles effectively capture dirt to protect interior floors.
• Hardwearing nylon carpet inserts scrape dirt and wipe moisture.
• PVC base tile is manufactured from 100% recycled materials.
• Suitable for high volume footfall in commercial locations.
• Optional 'impact-resistant' bevelled edges and corners and T-pieces withstand heavy shopping trolleys.
• Co-ordinating Alba carpet can also be supplied in rolls for primary and secondary dirt barrier use.
• Slip tested to BS 7976-2:2002 Pendulum Test.
CBA9469163J - Corner Edge
CBA9469163P - Edge
Attribute | Value |
---|---|
Brand | Coba |
Colour | Grey |
EAN | 5013745000780 |
Length | 300mm |
Material | Nylon PVC |
MFR Part No. | PSC010601 |
Product Type | Floor Tiles |
Thickness | 12mm |
UNSPSC Code | 52101511 |
Width | 300mm |