£31.49
Ex VAT
£37.79
Inc VAT
2 Variations Available
Product Details
Product Specification
A smart solution for floor refurbishment.
• Smart interlocking tile manufactured from resilient PVC.
• Effective for refurbishing floors, such as covering damaged surfaces.
• Suitable for heavy and light industrial use, as well as commercial locations
• Can withstand the weight of most forklift trucks.
• Tile system simply interlocks for easy installation.
• Available in two finishes - Studded and Textured
• Overall Dimensions: (L) 0.5m x (W) 0.5m x (T) 5mm.
• Anti-slip ASTMC 1028/89.
• Flame Retardant rated BFL-S1 according to EN 13501.
• Bevelled edging available.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060103535583 |
Length | 50mm |
Material | PVC |
MFR Part No. | TLS010001H |
Product Type | Centre Tile |
Thickness | 5mm |
UNSPSC Code | 52101511 |
Width | 50mm |