£26.49
Ex VAT
£31.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Heavy-duty interlocking rubber tiles.
• Colour: Black
• Durable interlocking rubber tiles for sports and leisure centres.
• Popular protective flooring for gyms and ice-rinks.
• Absorbs the impact of heavy equipment.
• Helps to reduce noise levels.
• Provides comfort and grip underfoot.
• Can be relocated/replaced with ease.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060087958446 |
Length | 610mm |
Material | Natural Rubber |
MFR Part No. | WR010001 |
Product Type | Tile |
Thickness | 10mm |
UNSPSC Code | 52101511 |
Width | 610mm |