£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Interlocking tile manufactured from hard wearing PVC. Ideal flooring for heavy and light industrial use, as well as commercial locations. Will withstand most forklift truck use. Available with two surface finishes: Studded or Textured. Simple interlocking system for easy installation. Effective for laying over damaged or dangerous floor surfaces. Accessories: bevelled edge (50cm/500mm) and bevelled corner edge. Thickness: 7mm. Colours: Black, grey, red, yellow & green.
Please allow 5 - 7 days for delivery.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Grey |
EAN | 5060103535002 |
Length | 500mm |
Material | PVC |
MFR Part No. | TLS060002H |
Product Type | Tile |
Thickness | 7mm |
UNSPSC Code | 52101511 |
Width | 500mm |