£23.79
Ex VAT
£28.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Made from 100% recycled PVC. Smart interlocking tile, studded surface design, effective for refurbishing floors. Suitable for heavy and light industrial use, as well as commercial locations. Can withstand the weight of most forklift trucks.
Pack quantity: 4.
Product height: 5mm.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5013745001107 |
Length | 515mm |
Material | PVC |
MFR Part No. | TLE010001E |
Product Type | Edge |
Thickness | 5mm |
UNSPSC Code | 52101511 |
Width | 80mm |