£229.99
Ex VAT
£275.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Manufactured from tough density polyethylene with a strong, durable and fully opening lid, these grit/salt bins are ideal for use in areas with heavy foot traffic. The bins are corrosion and weatherproof resistant for durability. The 200ltr (7 cubic feet) version holds 250kg of salt - dim (HxWxD): 750 x 720 x 710mm. The 350ltr (12 cubic feet) holds 400kg of salt - dim (HxWxD): 750 x 1200 x 725mm.
Features and Benefits
• Fully opening lid allows you to access the sand/grit with ease
• Bright yellow colour ensures the bins are highly visible even in adverse weather conditions
• Polyethylene construction is highly durable, weatherproof and corrosion resistant
• Available in two sizes to suit your preferences
Typical Applications
• Car Parks
• Warehouses
• Schools
Attribute | Value |
---|---|
Brand | GPC |
Capacity | 350L |
Material | Polyethylene |
MFR Part No. | GB350E |
Overall Depth | 725mm |
Overall Height | 750mm |
Overall Width | 1200mm |
UNSPSC Code | 24112000 |