£85.79
Ex VAT
£102.95
Inc VAT
Product Details
Product Specification
Mini salt/grit bin supplied complete with a 25kg bag of rock salt and a moulded scoop.
Specifications:
Capacity: 30ltrs.
Dimensions (W x D x H):
External: 475 x 383 x 305mm.
Internal: 460 x 370 x 230mm.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Capacity | 30L |
Material | Plastic |
MFR Part No. | GCB030 |
Overall Depth | 305mm |
Overall Height | 383mm |
Overall Width | 475mm |
UNSPSC Code | 24112000 |