£97.99
Ex VAT
£117.59
Inc VAT
Product Details
Product Specification
The SIP® FIREBALL 18v 5.2Ah Lithium Battery Pack provides a reliable, long-lasting power source for SIP FIREBALL cordless propane heaters, ensuring continuous heating without interruption.
Features and Benefits
• High-quality 18v DC 5.2Ah Lithium battery provides a long service life
• Provides uninterrupted powerful heat output when your primary battery runs out
Typical Applications
• A genuine spare part for SIP® FIREBALL 515 and FIREBALL 1050 model heaters
Attribute | Value |
---|---|
Brand | SIP |
For Use With | SIP2732705E SIP2732711M |
Height | 65mm |
Length | 125mm |
Product Type | Lithium Battery Pack |
Series | FIREBALL |
UNSPSC Code | 40101600 |
Weight | 0.71kg |
Width | 75mm |