£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
For the SIP Universal Halogen Heater and the SIP Universal Halogen Heater with Remote Control, the SIP Universal Halogen Heater Stand offers increased positioning and versatility, enabling them to be mounted on ceilings or walls as well as stand-mounted. The system is ErP-compliant, so you will save more and the environment will benefit as well.
Features and Benefits
• Tripod base for stability and safety
• 1.3mtr to 1.8mtr telescopic height adjustment
• Offers increased positioning and versatility
• SIP 2-Year Standard Silver Warranty
Typical Applications
• Used for SIP Universal Halogen Heaters - 09585 and 09586 models.
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713095896 |
For Use With | 09585 & 09586 |
Height | 1000mm |
Length | 500mm |
Product Type | Stand |
UNSPSC Code | 40101600 |
Weight | 3kg |
Width | 500mm |