£1.29
Ex VAT
£1.55
Inc VAT
Product Details
Product Specification
This adult sized Heat Retaining Foil Blanket protects against extremes of heat, rain, and wind. Made from metallised polyester film, the insulation properties of this blanket are ideal for retaining heat and staving off symptoms of shock.
Features and Benefits
• Adult sized - 210 x 150cm
• Reflects over 90% of radiated heat
• Emergency treatment of shock and hypothermia
• Durable and waterproof
Attribute | Value |
---|---|
Brand | Medikit |
Colour | Silver |
Length | 210cm |
MFR Part No. | F06154 |
Pack Quantity | Single Pack |
UNSPSC Code | 42131511 |
Width | 150cm |