£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
The ideal treatment to help soothe muscular pain or injury, the reusable hot and cold gel pack from MediKit® helps to reduce swelling and increase circulation.
Features and Benefits
• Requires just thrity seconds in the microwave for heat treatment
• One hour in the freezer will provide an effective cooling treatment
• Can be handwashed and reused
• Provides effective treatment for a range of ailments
Typical Applications
• Sports first aid
• Muscle and joint pain
• Tooth and headache
• Fever
Attribute | Value |
---|---|
Brand | Medikit |
Colour | Blue |
Length | 26.5cm |
MFR Part No. | 90188 |
Pack Quantity | Single Pack |
UNSPSC Code | 42131511 |
Width | 14cm |