£1.29
Ex VAT
£1.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Bold, easy to read white print on contrasting background - L1, L2, L3, N. Flame retardant, self-extinguishing and flexible. Excellent conformability. Good resistance to ageing and UV resistant.
Applications: electrical insulation and alphanumeric coding of 3 phase electrical installations.
Service temperature: -5°C to + 70°C.
Attribute | Value |
---|---|
Brand | Advance |
ECLASS Code | 23330207 |
Legend Colour | White |
Material | Vinyl |
MFR Part No. | 210190 |
Overall Length | 10m |
Overall Width | 15mm |
Service Temperature Range | -5 to +70°C |
Special Features | Abrasion-resistant Aging-resistant Flame-retardant Self-extinguishing UV-resistant |
Standards Met | BS EN 60454 Type 6 |
Tape Colour | Blue |
Tape Legend | N |
Tape Type | Phase Marking |
UNSPSC Code | 31201524 |