£1009.00
Ex VAT
£1210.80
Inc VAT
Product Details
Product Specification
The Fireball infrared heater is powered by diesel or paraffin operation to supply a highly powerful yet cost effective heat source. Infrared heat is perfect for precise directional use that heats objects rather than just the surrounding air. The heating unit is designed with an adjustable tilt heater head to move up around 30° for optimal power and heat in specific directions.
Features and Benefits
• Adjustable head for directional and powerful heat
• Wheel-mounted for easy maneuverability
• Timed cooling of the combustion chamber as well as a 5-level safety function; tip-over sensor, overheating prevention sensor, flame detector, air pressure detector, and motor thermal protector, for fire hazard safety
• Robust 40 ltr raised steel fuel tank for added safety and protection when in use
Typical Applications
• Ideal for use in medium-sized garages and work spaces
Standards
• Fully ErP compliant
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713093120 |
ECLASS Code | 22411206 |
Heat Output Settings | 100,000Btu/h |
MFR Part No. | 09312 |
Mount Type | Wheel Mount |
Power Rating | 30kW |
Series | Fireball |
Special Features | Adjustable head |
Type | Infrared |
UNSPSC Code | 40101830 |
Voltage | 230V |
Weight | 34.00kg |