£1299.00
Ex VAT
£1558.80
Inc VAT
Product Details
Product Specification
The Fireball 1830 heater is powered by diesel or paraffin operation to supply a highly powerful infrared heat that is equally cost effective and low in emissions. Infrared heat is perfect for precise directional use that heats objects rather than just the surrounding air. The heating unit is designed with durability and longevity in mind, with an integrated heavy-duty Danfoss fuel pump installed as well as a 43ltr anti-corrosive shockproof polythene fuel tank and finished in durable powder-coating for demanding or harsh environments.
Features and Benefits
• Adjustable heater head included for simple directional heat
• Integrated heat deflector on head to help protect flooring and surfaces
• Wheel-mounted for easy movement and transport
Typical Applications
• Used in medium-sized garages and workshops
Standards
• Fully ErP compliant
Attribute | Value |
---|---|
Amperage | 13A |
Brand | SIP |
Dimensions H x W x D | 808 x 532 x 895mm |
EAN | 5012713092963 |
ECLASS Code | 22411206 |
Heat Output Settings | 88,294Btu/h |
MFR Part No. | 09296 |
Mount Type | Wheel Mount |
Number of Heat Settings | 1 |
Power Rating | 25.8kW |
Type | Infrared |
UNSPSC Code | 40101830 |
Voltage | 230V |
Weight | 42kg |