£519.00
Ex VAT
£622.80
Inc VAT
Product Details
Product Specification
The Fireball 74XRDT Infrared Diesel Heater integrates powerful heat output with reduced energy consumption to guarantee a cost-effective and environmentally-friendly heating source for medium-sized garages and work spaces. The infrared output heats objects surrounding the unit rather than heating air and is suited for diesel and paraffin-powered operation, ideal for reducing operation costs whilst providing directional heat.
Features and Benefits
• Automatic cut-off and LED thermostatic control
• Easy-to-read fuel gauge measurement
• Raised steel fuel tank for added safety and protection
• Raised legs and carry handle for easy mobility
• Powder-coated finish for durability
Typical Applications
• Ideal for medium-sized garages and workshops, and applications requiring portability
Standards
• Fully ErP compliant
Attribute | Value |
---|---|
Amperage | 13A |
Brand | SIP |
Dimensions H x W x D | 580 x 630 x 380mm |
EAN | 5012713093113 |
ECLASS Code | 22411206 |
Heat Output Settings | 70,000Btu/h |
MFR Part No. | 09311 |
Mount Type | Free Standing |
Number of Heat Settings | 1 |
Power Rating | 20kW |
Series | 74XRDT |
Type | Infrared |
UNSPSC Code | 40101830 |
Voltage | 230V |
Weight | 18.5kg |