£397.00
Ex VAT
£476.40
Inc VAT
Product Details
Product Specification
Highly efficient twin 1400W infrared elements using high frequency heat waves that penetrate the air without heating it. The heater warms objects and people rather than the atmosphere. This results in lower running costs because heat is not lost through draughts or pre-heating. Withstands the rigours of site use with ease. Rubber, non-marking wheels make it totally portable. Integrated lifting handle, cable tidy and anti-tilt safety cut-off switch.
Attribute | Value |
---|---|
Amperage | 13A |
Brand | Kennedy |
EAN | 5036140342699 |
ECLASS Code | 22411206 |
Heat Output Settings | 1.4 / 2.8Btu/h |
MFR Part No. | H029400 |
Mount Type | Free Standing Wheel Mount |
Number of Heat Settings | 2 |
Special Features | Easy Portable Radiant Heat Easy to Use No Fumes or Flames Provides Specific Direction Heat Rugged Construction Safe, Clean, Efficient Heat Unaffected by Air Movement |
Type | Infrared |
UNSPSC Code | 40101830 |
Voltage | 240V |
Weight | 12kg |