noscriptRG308 Mighty Heat Quartz Infrared Heaters | Cromwell Tools

Broughton

RG308 Mighty Heat Quartz Infrared Heaters

3 Variations

Available in a variety of specifications, these portable infrared heaters provide localised heat for operatives or processes when traditional heat isn't an option. All three models feature industry standard halogen bulbs, two heat settings, a reduced glow and a high quality build specification, as well as an anti tilt switch for added safety.

Features and Benefits
• Two heat settings for versatility
• Quiet operation
• Portable to allow to easily move the product
• Lockable castors
• Available in varying voltage and amperage specifications to suit your needs

Notes
• Dimensions (HxDxW): 917 x 421 x 171 mm
• Depth (with wheels): 420 mm
• Weight: 14Kg

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1