noscriptSIP Universal Halogen Heater | Cromwell Tools

SIP

SIP Universal Halogen Heater

2 Variations

These SIP Universal Halogen Heaters utilizes a HeLeN-coated gold halogen bulb to consume 35% to 40% less fuel than typical heaters. The unit can also be mounted on any flat surface, making it extremely versatile. It is ErP-compliant, resulting in higher savings for you and lower emissions for the environment. There is a remote controlled version of the heater which allows hands-free operation.

Features and Benefits
• Powerful heating output
• Efficient gold HeLeN-coated halogen infrared bulb
• Versatile design for wall or stand-mounted options
• IP55 protection for increased water and dust resistance
• 30% to 40% less fuel consumption than traditional heaters
• Strong yet lightweight aluminium housing for durability
• Controlled via an easy-to-use switch
• Optional stand sold separately
• SIP 2-Year Standard Silver Warranty
• Fully ErP-compliant

Typical Applications
• Perfect for various indoor and outdoor applications

Sort By:
Most Popular

Rows per page:

25

1-2 of 2

Rows per page:

25

1-2 of 2