£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
The SIP Universal Freestanding Pyramid Heater's lightweight design allows for placement on floors, tables, benches, and more, and provides powerful heating across surfaces and floors. It's ErP-compliant, which means you can save more and reduce emissions.
Features and Benefits
• 6,820BTU/hr (2kW) powerful heating output
• Powerful carbon fibre element offers up to 10,000hrs use
• Strong yet lightweight aluminium housing for added durability
• 30% to 40% less fuel consumption than traditional heaters
• Versatile pyramid-style design heats on all 4 sides
• Tilt switch for improved operator safety
• SIP 2-Year Standard Silver Warranty
• Fully ErP-compliant
Typical Applications
• Perfect for various indoor and outdoor applications
Attribute | Value |
---|---|
Amperage | 13A |
Brand | SIP |
Dimensions H x W x D | 890 x 280 x280mm |
EAN | 5012713095889 |
ECLASS Code | 22411206 |
Heat Output Settings | 6,820 BTUBtu/h |
MFR Part No. | 09588 |
Mount Type | Free Standing |
Number of Heat Settings | 1 |
Power Rating | 2kW |
Type | Halogen |
UNSPSC Code | 40101830 |
Voltage | 230V |