£85.49
Ex VAT
£102.59
Inc VAT
Product Details
Product Specification
The SIP Universal Halogen Heater with Remote Control offers high efficiency heat output via a HeLeN-coated gold halogen bulb, with 30% to 40% less fuel consumption than traditional heaters on the market. This unit is highly versatile due to its free-hanging design via a heavy-duty stainless steel chain. ErP-compliant, meaning higher savings for you and lower emissions for the planet.
Features and Benefits
• 5,118BTU/hr (1.5kW) powerful heating output
• Efficient gold HeLeN-coated halogen infrared bulb
• Hanging design via a heavy-duty stainless steel chain
• 30% to 40% less fuel consumption than traditional heaters
• Strong yet lightweight aluminium housing for durability
• Controlled via easy-to-use remote control
• Optional stand sold separately
• SIP 2-Year Standard Silver Warranty
• Fully ErP-compliant
Typical Applications
• Perfect for various indoor and outdoor applications
Attribute | Value |
---|---|
Amperage | 13A |
Brand | SIP |
Dimensions H x W x D | 250 x 450 x 450mm |
EAN | 5012713095872 |
ECLASS Code | 22411206 |
Heat Output Settings | 5,118BTUBtu/h |
MFR Part No. | 09587 |
Mount Type | Ceiling Mount |
Number of Heat Settings | 1 |
Power Rating | 1.5kW |
Type | Halogen |
UNSPSC Code | 40101830 |
Voltage | 230V |