£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
Product Documents
The most popular status management system for electrical testing.
• Enables maximum visibility with minimal attachment space, the tags are a heavy-duty alternative to labels which are prone to damage in industrial environment.
• The holder displays 'DO NOT USE EQUIPMENT' prior to inspection when a choice of three colour inserts are available to use..
• The holder can be attached to the equipment with adhesive or to the power lead with cable ties.
Attribute | Value |
---|---|
Brand | Sitesafe |
EAN | 5036140361188 |
Height | 81mm |
MFR Part No. | SCF31 |
Pack Quantity | 20 |
Type | Do Not Use Tags Electrical Tag Holders |
UNSPSC Code | 81141804 |
Width | 38mm |