Sitesafe

Microtag® Red Inserts - Pack of 20

SKU:

SSF9647928R

MPN:

SSF-964-7928R

£15.89

Ex VAT

£19.07

Inc VAT

IN STOCK (4)

    Product Details

    • The most popular status management system for electrical testing.

    • Made of durable polypropylene, can be written on and then wiped clean for increased re-usabilty

    • For use with our Microtag® Holders

    • Complies with legislative requirements


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Sitesafe

    Colour

    Red

    EAN

    5036140361447

    Height

    47mm

    MFR Part No.

    SCF15R

    Pack Quantity

    20

    Type

    Electrical Inserts

    UNSPSC Code

    81141804

    Width

    30mm