£16.19
Ex VAT
£19.43
Inc VAT
Product Details
Product Specification
Product Documents
Standard Scafftag® inserts assist in preventing working at height hazards and are visual reminder of the requirement for regular inspection procedures.
Attribute | Value |
---|---|
Brand | Sitesafe |
Description | Erection and Inspection Record |
EAN | 5036140362192 |
Height | 180mm |
MFR Part No. | SCF03A |
Pack Quantity | 10 |
Type | Scaffold Tags |
UNSPSC Code | 81141804 |
Width | 75mm |