£33.79
Ex VAT
£40.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Securikey emergency key box with a cylinder lock is designed to hold a key for emergency use. This box is constructed from steel with a broken glass front panel.
Features and Benefits
• Secured in the closed position by a cylinder lock
• High visibility, scratch-resistant red finish
• Single hanging hook inside
• Locking option is D-padlocking cam lock
Typical Applications
• To secure an emergency use key
Notes
• Model EK1A - With cylinder lock
• Model EB01 - Has lock and provision for a seal - also supplied with hammer and chain for breaking glass
Attribute | Value |
---|---|
Brand | Securikey |
Colour | Red |
Depth | 40mm |
EAN | 5030282100322 |
ECLASS Code | 24360104 |
Height | 153mm |
Key Capacity | 1 |
Lock Type | Key Lock |
Material | Steel |
MFR Part No. | EK1A |
Type | Emergency Key Cabinet |
UNSPSC Code | 46171509 |
Weatherproof | Yes |
Width | 120mm |