SKU:
PHX8200015N
MPN:
KS0033E
£199.00
Ex VAT
£238.80
Inc VAT
3 Variations Available
Product Details
Product Specification
The Phoenix Cygnus series of key deposits safes are available in capacities of 30 - 700 keys and all come with a key deposit facility. Ideal for home, office, schools, garages, office blocks.
SECURITY: When bolted to a wall these key Safes provide defence against burglaries aimed at stealing car keys, house keys etc.
FIXING: Ready prepared for fixing to the wall with bolts supplied.
SPECIAL FEATURES: All KS0030 key safes have key a deposit slots, allowing keys to be deposited without the need to open the safe.
KEY TAGS: Supplied complete with a selection of coloured key rings
COLOUR/FINISH: Finished in a high quality scratch resistant paint RAL9003 White.
Attribute | Value |
---|---|
Brand | Phoenix Safe |
Colour | White |
Depth | 130mm |
EAN | 5032548101814 |
ECLASS Code | 24360104 |
Height | 660mm |
Key Capacity | 144 |
Lock Type | Combination Lock |
Manufacturer Guarantee | 1 Year Guarantee (T&Cs Apply) |
Material | Steel |
MFR Part No. | KS0033E |
Type | Key Cabinet |
UNSPSC Code | 46171509 |
Weatherproof | Yes |
Width | 430mm |