£83.49
Ex VAT
£100.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Made from heavy gauge steel with flush closing rim. Fitted with a strong security lock and comes with two keys. Easily fitted to a wall with screws or bolts (fittings not included). Colour coded bars and key tabs. Removable control index allowing instant recognition of keys by the authorised user.
*Control index not included.
Attribute | Value |
---|---|
Brand | Securikey |
Colour | Grey |
Depth | 80mm |
EAN | 5030282120122 |
ECLASS Code | 24360104 |
Height | 260mm |
Key Capacity | 20 |
Lock Type | Key Lock |
Material | Steel |
MFR Part No. | KC020 |
Type | Key Cabinet |
UNSPSC Code | 46171509 |
Weatherproof | Yes |
Width | 185mm |