£174.00
Ex VAT
£208.80
Inc VAT
7 Variations Available
Product Details
Product Specification
A series of high quality key-locking Key Cabinets ranging from 42 hooks up to 600 hook units.
Cabinets are manufactured with a high quality cylinder key lock supplied with 2 keys.
Each unit comes with adjustable hook bars and number labels to suit. The 400 and 600-hook units are double door cabinets.
The cabinets have pre-drilled fixing holes for wall mounting.
Finished in a high quality durable powder coated finish.
Attribute | Value |
---|---|
Brand | Phoenix Safe |
Colour | Grey |
Depth | 205mm |
EAN | 5032548004009 |
ECLASS Code | 24360104 |
Height | 550mm |
Key Capacity | 300 |
Lock Type | Key Lock |
Manufacturer Guarantee | 1 Year Guarantee (T&Cs Apply) |
Material | Steel |
MFR Part No. | KC0605K |
Type | Key Cabinet |
UNSPSC Code | 46171509 |
Weatherproof | Yes |
Width | 380mm |