Phoenix Safe

Key Cabinet, 42 Key Capacity, Grey, Steel, 350 x 270 x 80mm

SKU:

PHX8200015P

MPN:

KC0601K

£85.49

Ex VAT

£102.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A series of high quality key-locking Key Cabinets ranging from 42 hooks up to 600 hook units.
    Cabinets are manufactured with a high quality cylinder key lock supplied with 2 keys.
    Each unit comes with adjustable hook bars and number labels to suit. The 400 and 600-hook units are double door cabinets.
    The cabinets have pre-drilled fixing holes for wall mounting.
    Finished in a high quality durable powder coated finish.


    Product Specification
    Attribute
    Value

    Brand

    Phoenix Safe

    Colour

    Grey

    Depth

    80mm

    EAN

    5032548003965

    ECLASS Code

    24360104

    Height

    350mm

    Key Capacity

    42

    Lock Type

    Key Lock

    Manufacturer Guarantee

    1 Year Guarantee (T&Cs Apply)

    Material

    Steel

    MFR Part No.

    KC0601K

    Type

    Key Cabinet

    UNSPSC Code

    46171509

    Weatherproof

    Yes

    Width

    270mm