noscriptSterling Locks Key Cabinet, 50 Key Capacity, Grey, Steel, 550 x 380 x 80mm KC50HD | Cromwell Tools

Sterling Locks

Key Cabinet, 50 Key Capacity, Grey, Steel, 550 x 380 x 80mm

SKU:

CTL8200100K

MPN:

KC50HD

£83.49

Ex VAT

£100.19

Inc VAT

IN STOCK (3)

    Product Details

    The Sterling KC50HD Grey Key Cabinet is a heavy duty key cabinet with 50 key hooks and a clear perspex window for easy visual check of keys. The cabinet has five adjustable key hook rails which can be fitted on the internal track at different heights allowing for the different lengths of keys. For easy identification each rail is colour coded and matching key tags are provided. This key cabinet is suitable for fixing to walls.



    • Strong 1mm Steel Cabinet

    • Clear perspex window for easy visual check of keys

    • Secure lock with 2 keys

    • Adjustable colour coded key hook rails and key tags

    • Removable key indexing system


    Product Specification
    Attribute
    Value

    Brand

    Sterling Locks

    Colour

    Grey

    Depth

    80mm

    EAN

    5016567015499

    ECLASS Code

    24360104

    Height

    550mm

    Key Capacity

    50

    Lock Type

    Key Lock

    Material

    Steel

    MFR Part No.

    KC50HD

    Type

    Key Cabinet

    UNSPSC Code

    46171509

    Weatherproof

    Yes

    Width

    380mm