SKU:
PHX8200015Y
MPN:
PN10176
£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
The Phoenix KS series gives you control of door keys, padlock keys, car keys etc in an attractive secure location that can be easily mounted to a wall.
LOCKING: Simple to change 4 digit dial combination lock.
FIXING: Ready prepared for fixing to the wall with fixings supplied.
CONSTRUCTION: High strength two piece cast alloy body.
FEATURES: Magnetic hook for easy handling of keys.
Attribute | Value |
---|---|
Brand | Phoenix Safe |
Colour | Silver |
Depth | 35mm |
EAN | 5032548101760 |
ECLASS Code | 24360104 |
Height | 100mm |
Key Capacity | 1 |
Lock Type | Combination Lock |
Manufacturer Guarantee | Lifetime Warranty |
Material | Cast Alloy |
MFR Part No. | KS0001C |
Type | Key Safe |
UNSPSC Code | 46171509 |
Weatherproof | Yes |
Width | 65mm |