£22.79
Ex VAT
£27.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The heavy-duty, self-retracting key reel from SecuriKey is a reliable and convenient means to keep keys and other security items close at hand and safe on your person.
Features and Benefits
• Stainless steel casing with a 1200mm of Kevlar cord for strength and durability
• Convenient - can be attached to a belt, bag or waistband
• Allows keys to always be at hand
• Can also carry a security pass or small handtools for versatility
• Can carry up to 230g with ease (approximately 15 keys)
Typical Applications
• Key and ID pass security
Attribute | Value |
---|---|
Brand | Securikey |
Colour | Black Silver |
Length | 62mm |
Material | Kevlar |
MFR Part No. | RSCHDKLOGOSKY |
Pack Quantity | 1PCE |
Type | Key Reel |
UNSPSC Code | 46171515 |
Width | 62mm |