£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Easily locate the correct keys and save time in the process with these Stephens Tabbies keyrings. Made from high quality plastic, the labels remain protected for quick, clear identification. This pack contains 10 keyrings in assorted colours, ideal for colour coordination.
Attribute | Value |
---|---|
Brand | Stephens |
Colour | Assorted |
EAN | 5017595046257 |
Length | 48mm |
Material | Plastic |
MFR Part No. | RS046257 |
Pack Quantity | 10PCE |
Type | Keyring |
UNSPSC Code | 46171515 |