£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
30mm keyrings, fitted with large different coloured identification labels. Box of 50.
Attribute | Value |
---|---|
Brand | Stephens |
Colour | Assorted |
EAN | 5017595521259 |
Length | 48mm |
Material | Plastic |
MFR Part No. | RSSKTDP |
Pack Quantity | 50PCE |
Type | Keyring |
UNSPSC Code | 46171515 |