£7.29
Ex VAT
£8.75
Inc VAT
Product Details
Product Specification
These assorted keyrings are ideal for sorting and identifying site keys. Suitable for hanging in a locked box, they effectively streamline the security key process.
Features and Benefits
• Assorted colours for colour coding keys
• Durable plastic construction
• Removable paper tag for labelling
• Easy to attach keyring
• Hole at the end for hanging
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Assorted |
EAN | 5705831108691 |
Length | 50mm |
Material | Plastic |
MFR Part No. | KF10869 |
Pack Quantity | 100PCE |
Type | Keyring |
UNSPSC Code | 46171515 |
Width | 22mm |