noscriptWhitefurze 240mm, Step Stool, Plastic, Black H23216 | Cromwell Tools

Whitefurze

240mm, Step Stool, Plastic, Black

SKU:

CTL8111210K

MPN:

H23216

£5.79

Ex VAT

£6.95

Inc VAT

OUT OF STOCK

    Product Details

    These handy plastic stools help you to reach items at a height that are just out of reach.


    Features and Benefits
    • Easy to clean
    • Compact design for easy storage
    • Sturdy feet to keep you safe at a height


    Typical Applications
    • Bathrooms
    • Kitchens
    • Storage facilities


    Product Specification
    Attribute
    Value

    Base Diameter

    380mm

    Brand

    Whitefurze

    Colour

    Black

    Dimensions (H x D x W) (mm)

    240 x 290 x 380mm

    ECLASS Code

    21100502

    Height

    240mm

    Material

    Plastic

    Maximum Load

    150kg

    MFR Part No.

    H22316

    Number of Treads

    1

    Product Type

    Stool

    Top Diameter

    380mm

    UNSPSC Code

    30191505