£84.49
Ex VAT
£101.39
Inc VAT
Product Details
Product Specification
The Couch Step, a singular-tier accessory designed for treatment couches, proves to be an excellent addition. When the patient is mobile, incorporating this compact step effectively addresses the issue, enabling easy mounting of the couch with minimal effort.
Features and Benefits
• Sturdy tubular steel frame
• Non-slip feet for enhanced stability
• Easy-to-clean design
Typical Applications
• GP Surgeries, Clinics, Hospitals
• Patient house
Notes
With the average height of an examination couch being fixed at approximately 78cm (approx 31″), depending on the condition of the patient and their physical strength or ability, assistance may be required to get them onto the couch to be treated.
Attribute | Value |
---|---|
Base Diameter | 400mm |
Brand | Medikit |
Colour | Grey |
Dimensions (H x D x W) (mm) | 300 x 300 x 400mm |
EAN | 5060186992266 |
ECLASS Code | 21100502 |
Height | 300mm |
Material | Steel |
Maximum Load | 150kg |
MFR Part No. | 95111 |
Number of Treads | 1 |
Product Type | Step stool |
Top Diameter | 400mm |
UNSPSC Code | 30191505 |