Lincoln

Kick Stool, 370mm, Plastic, Black

SKU:

LNC8110350K

MPN:

8110350K

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (50+)

    Product Details

    Convenient and sturdy, these plastic kick stools are the safe way to retrieve items from high level storage in both the office and warehouse.


    Features and Benefits
    • Manufactured in high quality durable plastic for product longevity
    • Lightweight and easy to move
    • Three spring loaded castors retract when weight is applied for safety
    • Available in a choice of four colours to suit branding purposes


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    3 spring loaded castors Heavy-duty construction

    Base Diameter

    410mm

    Brand

    Lincoln

    Colour

    Black

    Dimensions (H x D x W) (mm)

    370 x 410 x 410mm

    EAN

    5036140323827

    ECLASS Code

    21100502

    Height

    370mm

    Material

    Plastic

    Maximum Load

    150kg

    MFR Part No.

    T5-BLACK

    Number of Treads

    1

    Product Type

    Kick Stools

    Top Diameter

    280mm

    UNSPSC Code

    30191505