£38.99
Ex VAT
£46.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Reach items at a height with a Lincoln® kick stool. The solid metal construction makes this a safety must-have for any workspace.
Features and Benefits
• 3 spring-loaded casters for easy transport.
• The stool is held rigid to the floor once weight is applied for safety
• Heavy-duty construction for durability and long product life
• Available in a selection of colours to suit branding purposes
Standards
• EN 14183:2003
Attribute | Value |
---|---|
Additional Features | 3 spring loaded castors Heavy-duty construction |
Base Diameter | 430mm |
Brand | Lincoln |
Colour | Blue |
Dimensions (H x D x W) (mm) | 400 x 430 x 430mm |
EAN | 5036140151222 |
ECLASS Code | 21100502 |
Height | 400mm |
Material | Metal |
Maximum Load | 150kg |
MFR Part No. | T2-BLUE |
Number of Treads | 1 |
Product Type | Kick Stools |
Top Diameter | 290mm |
UNSPSC Code | 30191505 |