noscriptLincoln Stool, 410mm, Plastic, White 8110650K | Cromwell Tools

Lincoln

Stool, 410mm, Plastic, White

SKU:

LNC8110650K

MPN:

8110650K

£31.99

Ex VAT

£38.39

Inc VAT

IN STOCK (2)

    Product Details

    Step stool manufactured from high quality plastic that's lightweight yet durable. Two step unit with large anti-slip platform. Features a handy carry hole.
    Dimensions: 470 x 510 x 400mm.
    Maximum load: 100kg.
    Weight: 1.8kg.


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    Features a handy carry hole Large anti-slip platform Two step unit

    Base Diameter

    510mm

    Brand

    Lincoln

    Colour

    White

    Dimensions (H x D x W) (mm)

    410 x 510 x 480mm

    EAN

    5036140323926

    ECLASS Code

    21100502

    Height

    410mm

    Material

    Plastic

    Maximum Load

    100kg

    MFR Part No.

    TECZTY548

    Number of Treads

    1

    Product Type

    Stool

    Top Diameter

    480mm

    UNSPSC Code

    30191505