£209.00
Ex VAT
£250.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Climb-It® Domed Feet Steps offer a secure and versatile solution for elevated access in various applications. Crafted from robust tubular steel, these steps prioritize user safety with anti-slip treads, ensuring efficient grip. The distinctive domed feet feature spring-loaded castors, engaging or disengaging based on applied weight, enhancing mobility and adaptability. Commonly applied in warehouses, workshops, and construction sites, these steps provide a stable platform for users during diverse tasks. The strong construction ensures durability, while the innovative design caters to dynamic needs, making Climb-It® Domed Feet Steps a reliable and user-friendly choice for elevated access requirements.
Features and Benefits
• Strong tubular steel construction ensures durability and longevity
• Anti-slip treads (380 x 180) provide a secure and stable platform
• Maximum load capacity of 150kg for reliable and versatile use
Attribute | Value |
---|---|
Additional Features | Domed Feet |
Base Diameter | 540mm |
Brand | Climb-It |
Colour | Blue |
Dimensions (H x D x W) (mm) | 630 x 540 x 540mm |
EAN | 5056239792174 |
ECLASS Code | 21100502 |
Height | 630mm |
Material | Steel |
Maximum Load | 150kg |
MFR Part No. | AAP20 |
Number of Treads | 2 |
Product Type | Step stool |
Top Diameter | 540mm |
UNSPSC Code | 30191505 |