T.B. Davies

Step Stool, 1100mm, Steel, White/Black

SKU:

TBD9392130E

MPN:

1216-050

£57.99

Ex VAT

£69.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The High Rail Steel Step Stool is the perfect solution for reaching low shelves and high cupboards, providing an added sense of security with its elevated handrail for leaning. Finished in an elegant grey colour, it is designed to seamlessly complement your home decor.


    Features and Benefits:
    • Rely on the high handrail for secure support and added stability
    • Experience comfort with oversized treads that are gentle on your feet
    • Trust the durable steel frame, meticulously designed for long-lasting use in your home
    • Effortlessly fold it for convenient storage, fitting into narrow spaces as narrow as 6cm wide
    • Enjoy peace of mind with our robust 1-year warranty
    • Accomplish tasks confidently with a substantial 150kg work load capacity


    Typical Application
    • Workshop
    • DIY projects


    Standards
    • Compliant with EN14183:2003 standards, ensuring top-notch quality and safety


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    Non-slip platform, locking hinges

    Base Diameter

    470mm

    Brand

    T.B. Davies

    Colour

    Black White

    Dimensions (H x D x W) (mm)

    1100 x 260 x 470mm

    EAN

    5060169483323

    ECLASS Code

    21100502

    Height

    1100mm

    Material

    Steel

    Maximum Load

    150kg

    MFR Part No.

    1216-050

    Number of Treads

    2

    Product Type

    Step stool

    Standards Met

    EN 14183

    Top Diameter

    380mm

    UNSPSC Code

    30191505