Climb-It

Step Stool, 1185mm, Steel, Blue

SKU:

CLI9390917K

MPN:

AAP21

£229.00

Ex VAT

£274.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Climb-It® 2 tread Domed Feet Steps with side handrail offer a robust solution for users requiring stability and versatility. Crafted from durable tubular steel with a blue finish, these steps feature anti-slip treads for a secure grip. The domed feet include spring-loaded castors that adapt to weight, enhancing mobility. Suitable for industrial and commercial settings, these steps ensure safe access in various environments.


    Features and Benefits
    • Sturdy tubular steel construction in a vibrant blue finish
    • Anti-slip treads for a secure grip
    • Domed feet with spring-loaded castors for easy mobility
    • Ideal for industrial and commercial environments
    • Side handrail for enhanced user support and safety


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    Domed Feet, Side Rail

    Base Diameter

    540mm

    Brand

    Climb-It

    Colour

    Blue

    Dimensions (H x D x W) (mm)

    1185 x 540 x 540mm

    EAN

    5056239792181

    ECLASS Code

    21100502

    Height

    1185mm

    Material

    Steel

    Maximum Load

    150kg

    MFR Part No.

    AAP21

    Number of Treads

    2

    Product Type

    Step stool

    Top Diameter

    540mm

    UNSPSC Code

    30191505