Climb-It

Step Stool, 1185mm, Steel, Blue

SKU:

CLI9390917L

MPN:

AAP22

£237.00

Ex VAT

£284.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Climb-It® Domed Feet Steps offer a secure and versatile solution for elevated access in various applications. Crafted from robust tubular steel, these steps prioritize user safety with anti-slip treads, ensuring efficient grip. The distinctive domed feet feature spring-loaded castors, engaging or disengaging based on applied weight, enhancing mobility and adaptability. Commonly applied in warehouses, workshops, and construction sites, these steps provide a stable platform for users during diverse tasks. The strong construction ensures durability, while the innovative design caters to dynamic needs, making Climb-It® Domed Feet Steps a reliable and user-friendly choice for elevated access requirements.


    Features and Benefits
    • Strong tubular steel construction ensures durability and longevity
    • Anti-slip treads (380 x 180) provide a secure and stable platform
    • Maximum load capacity of 150kg for reliable and versatile use


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    Domed Feet, Handrail

    Base Diameter

    540mm

    Brand

    Climb-It

    Colour

    Blue

    Dimensions (H x D x W) (mm)

    1185 x 540 x 540mm

    EAN

    5056239792198

    ECLASS Code

    21100502

    Height

    1185mm

    Material

    Steel

    Maximum Load

    150kg

    MFR Part No.

    AAP22

    Number of Treads

    2

    Product Type

    Step stool

    Top Diameter

    540mm

    UNSPSC Code

    30191505