£49.99
Ex VAT
£59.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Nestable steps made from tubular steel ideal for any commercial environment. The ribbed rubber platform mat helps ensure steady footing whilst in use, whilst the legs benefit from rubber anti-slip stoppers for peace of mind. The unit conforms to EN-14183 safety standards.
Features and Benefits
• Nestable Steel Step-Up stool
• Non-slip rubber feet
• Tubular steel construction
• 2 Steps with diamond rubber mat on top platform
• Load Capacity: 150kg
Typical Applications
• Office
• Warehouse
Standards and Approvals
• Complys to EN-14183 Standard
Attribute | Value |
---|---|
Base Diameter | 380mm |
Brand | GPC |
Dimensions (H x D x W) (mm) | 300 x 260 x 380mm |
ECLASS Code | 21100502 |
Height | 300mm |
Material | Steel |
Maximum Load | 150kg |
MFR Part No. | HJS01Z |
Number of Treads | 1 |
Product Type | Step stool |
Standards Met | EN 14183 |
Top Diameter | 380mm |
UNSPSC Code | 30191505 |