GPC

Step Stool, 450mm, Steel

SKU:

GPC9393500B

MPN:

HJS02Z

£64.99

Ex VAT

£77.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Nestable steps made from tubular steel ideal for any commercial environment. The ribbed rubber platform mat helps ensure steady footing whilst in use, whilst the legs benefit from rubber anti-slip stoppers for peace of mind. The unit conforms to EN-14183 safety standards.


    Features and Benefits
    • Nestable Steel Step-Up stool
    • Non-slip rubber feet
    • Tubular steel construction
    • 2 Steps with diamond rubber mat on top platform
    • Load Capacity: 150kg


    Typical Applications
    • Office
    • Warehouse


    Standards and Approvals
    • Complys to EN-14183 Standard


    Product Specification
    Attribute
    Value

    Base Diameter

    380mm

    Brand

    GPC

    Dimensions (H x D x W) (mm)

    450 x 260 x 380mm

    ECLASS Code

    21100502

    Height

    450mm

    Material

    Steel

    Maximum Load

    150kg

    MFR Part No.

    HJS02Z

    Number of Treads

    2

    Product Type

    Step stool

    Standards Met

    EN 14183

    Top Diameter

    380mm

    UNSPSC Code

    30191505