T.B. Davies

Step Stool, 540mm, Aluminium, Silver

SKU:

TBD9392157C

MPN:

1271-102

£349.00

Ex VAT

£418.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Pinnacle Industrial Stable Steps provide safe and comfortable access to a range of apparatus in industrial environments. The high-strength, welded tubular construction ensures stability and long service life with maximum stability thanks to the wide-standing surface. The robust construction means they are a solid stationary solution that remains both lightweight and portable as required.


    Product Features:
    • High-strength welded aluminium construction
    • 500 x 250mm staircase-like treads
    • Comfortable wide-standing surface
    • 5-year warranty
    • Maximum Static Vertical Load (MSVL) 150kg
    • EN14183


    Typical Application
    • Workshops
    • DIY Projects


    Product Documents
    Product Specification
    Attribute
    Value

    Base Diameter

    740mm

    Brand

    T.B. Davies

    Colour

    Silver

    Dimensions (H x D x W) (mm)

    540 x 200 x 740mm

    ECLASS Code

    21100502

    Height

    540mm

    Material

    Aluminium

    Maximum Load

    150kg

    MFR Part No.

    1271-102

    Number of Treads

    2

    Product Type

    Step stool

    Standards Met

    EN 14183

    Top Diameter

    484mm

    UNSPSC Code

    30191505