GPC

Step Stool, 820mm, Steel, White

SKU:

GPC9391740B

MPN:

GS402Z

£46.79

Ex VAT

£56.15

Inc VAT

IN STOCK (7)

    Product Details

    Lightweight aluminium steps stool, it ensures easy transport and manoeuvrability. Ideal for household chores, office tasks, or professional applications.


    Features and Benefits
    • Durable tubular steel frame
    • Blue foam rubber handle for comfortable and secure grip
    • Plastic non-slip treads
    • Non-slip feet
    • Size of treads (W x D): 380 x 260mm
    • GS approved
    • EN 14183


    Images are for illustration purposes only.


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    Foam Handle

    Base Diameter

    450mm

    Brand

    GPC

    Colour

    White

    Dimensions (H x D x W) (mm)

    820 x 520 x 450mm

    ECLASS Code

    21100502

    Height

    820mm

    Material

    Steel

    Maximum Load

    150kg

    MFR Part No.

    GS402Z

    Number of Treads

    2

    Product Type

    Step stool

    Standards Met

    EN 14183

    Top Diameter

    380mm

    UNSPSC Code

    30191505